Shop All Closed Circuit Cameras and Recorders
This Product is Discontinued
Samsung
Lens, Fixed, 0 to 2.1mm (Discontinued)
Mfr # SLA-M-M21D
Zoro # G9474421
Not eligible for select promotions
This Product is Discontinued
Key Features
- Type Fixed
- Aperture Ratio f/1.8
- Focal Length (mm) 0 to 2.1
- For Use With Compact Cameras
- Application Building, Retail, School
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsung
- MFR # SLA-M-M21D
- Zoro # G9474421
- UPC # 849688001967
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 0 to 2.1 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Lens |
Type | Fixed |
Aperture Ratio | f/1.8 |
For Use With | Compact Cameras |
Application | Building, Retail, School |
Function | Wider Coverage |
Description
Lens, Aperture Ratio f/1.8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.