Shop All Projector Screens
This Product is Discontinued
Samsung
Interactive Display, LED, 55" Screen (Discontinued)
Mfr # DC55E
Zoro # G9189805
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 55 in
- Display Type LED
- Height 27 13/16 in
- Ram Capacity 2 GB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsung
- MFR # DC55E
- Zoro # G9189805
- UPC # 887276133638
- Country of Origin Mexico
- Category Projector Screens
Dimensions
Screen Size | 55 in |
Height | 27 13/16 in |
Width | 48 13/32 in |
Depth | 2 in |
HDTV Screen Size | 55" |
Description
55 In. LED Display, Display Type LED, Screen Size 55 in, Touchscreen Compatibility Yes, Maximum Number of Users 1, Max. Resolution 1920 x 1080, Vertical Resolution 1080p, HDMI Inputs 1, S-Video Inputs No, Component Video Inputs No, Composite Inputs No, PC Inputs No, Speakers 1, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes Batteries, IR (IN) Adapter, Power Cord, Quick Setup Guide, Regulatory Guide, Remote Control, RS232C (IN)/Audio (OUT), Warranty Card
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.