Shop All Interactive Displays & Accessories
This Product is Discontinued
Samsung
Interactive Display, LED, 32" Screen (Discontinued)
Mfr # DC32E
Zoro # G9189735
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 32 in
- Display Type LED
- HDMI Inputs 1
- Height 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsung
- MFR # DC32E
- Zoro # G9189735
- UPC # 887276133119
- Country of Origin Mexico
- Category Interactive Displays & Accessories
Dimensions
Screen Size | 32 in |
Height | 16 1/2 in |
Width | 28 3/8 in |
HDTV Screen Size | 32" |
Depth | 2 in |
Description
Slim Design Display, Display Type LED, Screen Size 32 in, Touchscreen Compatibility Yes, Maximum Number of Users 1, Max. Resolution 1920 x 1080, Vertical Resolution 1080p, HDMI Inputs 1, S-Video Inputs No, Component Video Inputs 0, Composite Inputs 0, PC Inputs 0, Speakers 1, Remote Control Type Infared, Screen Refresh Rate 60 Hz, Includes (2) Batteries, Clock Battery, IR (IN) Adapter, Power Cord, Remote Control, RS232C (IN)/Audio (OUT), Warranty Card
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.