Shop All Closed Circuit TV System Accessories
Samsung
Fixed Housing, Aluminum
Mfr # SHB-4200
Zoro # G8720415
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Aluminum
- Width 5 51/64 in
- Depth 16 37/64 in
- Height 4 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsung
- MFR # SHB-4200
- Zoro # G8720415
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Width | 5 51/64 in |
Depth | 16 37/64 in |
Height | 4 7/32 in |
Overall Width | 5 3/4 in |
Overall Depth | 16 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Fixed Housing |
Material | Aluminum |
For Use With | Box Cameras |
Mount Type | Fixed Housing |
Compatible with Series | Box Cameras |
Description
Fixed Housing, Mount Type Fixed Housing, Overall Height 4 1/4 in, Overall Depth 16 5/8 in, Overall Width 5 3/4 in, Compatible with Series Box Cameras, Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER XP Power XP AAA Alkaline Battery, 4 PK, 1.5V DC (PH-AAA-XP)
- ICOM Mobile Two Way Radio, ICOM M424G Series (M424G BLACK)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Yard Machine 46 18HP Tractor Mower (ML-U1-CCAHR1148)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Power Sonic PS-1270 - 8 Pack (ML7-12MP8317479103788)
- BOSCH HDD Extension Unit, Metal, 4TB (DVR-XS400-A)
- TRIPLETT Video Balun, 5MP, BNC Interface, Black (HDB-VSTPT2)
- VITEK Power Supply, Output 12VDC, VA Rating 360 (VT-1230A-D18)
- SPECO TECHNOLOGIES Power Supply, 2-57/64 in. H, 24VAC (PSW3)
- TRIPLETT Network Cable Tester, 9"H x 7"W x 1-3/4"D (CTX200PA)
- SPECO TECHNOLOGIES Wall Mount Bracket, Blk, Fits Dome Cameras (CVCWMINDT)
- ALTRONIX IP Over Coax Tranceiver (EBRIDGE1CT)
- Samsung Closed Circuit TV System Accessories