Shop All Closed Circuit Cameras and Recorders
Samsung
Digital Video Recorder, 19W, 100 to 250VAC
Mfr # SRD-842-1TB
Zoro # G9474385
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Coaxial
- Max. Frames Per Second 240
- Hard Drive Size 2 TB
- Width 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsung
- MFR # SRD-842-1TB
- Zoro # G9474385
- Country of Origin Korea, Republic of
- Category Closed Circuit Cameras and Recorders
Dimensions
Hard Drive Size | 2 TB |
Width | 12 3/4 in |
Height | 6 in |
Depth | 16 3/4 in |
Overall Height | 6 in |
Overall Width | 12 3/4 in |
Overall Depth | 16 3/4 in |
Description
Digital Video Recorder, Overall Depth 16 3/4 in, Overall Height 6 in, Overall Width 12 3/4 in, Recording Modes Continuous, Schedule
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHNELL General Binocular, 12x Magnification, BaK-4 Porro Prism, 267 ft @ 1000 yd Field of View (134212)
- SILVERSTONE EXB02 - storage mobile rack (CA-EXB02)
- JENSEN Turntable 3-Speed with Built In Speakers (JTA-245)
- QNAP Mini Sas 12G Cable (Sff-8644), CAB-SAS30M-8644 (CAB-SAS30M-8644)
- VITEK Camera, Bullet, Varifocal Lens, 12VDC (VTC-THB2RMS)
- VIVOTEK H.265 16xHDD 3U Rackmount Dual GbE NVR, 128-Channel (NR9782-V2)
- SPECO TECHNOLOGIES HD-TVI Camera In Operating PIR Housing (VL572TPIR)
- ECO4LIFE WiFi WireFree HD Outdoor 1080P Battery IP Camera (SC-BIPC-1001V2)
- CAPTURE ADVANCE 4CH HD DVR 2TB (R2-HDDVR4C2T)
- VITEK Camera, Turret, Fixed Lens, 12VDC (VTC-THB5R3)
- ACTI Network Video Recorder, 16 CH, HDMI (ENR-190)
- Samsung Closed Circuit Cameras and Recorders