Shop All Hospitality TVs
This Product is Discontinued
Samsung
Commercial HDTV, LED Display, 36-19/64" W (Discontinued)
Mfr # UN40M5300AF
Zoro # G3339012
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- HDTV High Definition Type Full High Definition
- Includes Remote
- HDTV SmartTV Compatible Yes
- HDTV WiFi Compatible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsung
- MFR # UN40M5300AF
- Zoro # G3339012
- UPC # 887276222332
- Country of Origin Viet Nam
- Category Hospitality TVs
Dimensions
Height | 20 29/32 in |
Width | 36 19/64 in |
Depth | 2 29/32 in |
HDTV Screen Size | 40 in |
Description
Standard HDTV, Screen Refresh Rate 60 Hz, Brightness 300, VESA Pattern 200x200, Contrast Ratio 3000:1, Includes Remote, Language Options English/French/Spanish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.