Shop All Hospitality TVs
This Product is Discontinued
Samsung
Commercial HDTV, LED Display, 35-45/64" W (Discontinued)
Mfr # HG40NF690GFXZA
Zoro # G2545748
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- HDTV High Definition Type Full High Definition
- HDTV SmartTV Compatible Yes
- HDTV WiFi Compatible Yes
- HDMI Inputs 3
- Height 22 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsung
- MFR # HG40NF690GFXZA
- Zoro # G2545748
- UPC # 887276227009
- Country of Origin Mexico
- Category Hospitality TVs
Dimensions
Height | 22 3/4 in |
Width | 35 3/4 in |
Depth | 8 7/8 in |
HDTV Screen Size | 40 in |
Description
Commercial HDTV, Screen Refresh Rate 60 Hz, Brightness 300 cd/sq m, VESA Pattern 200x200, Contrast Ratio 3,500:1, Includes Batteries, Remote, Language Options English, French, Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.