Shop All Closed Circuit TV Cameras
This Product is Discontinued
Samsung
Camera, Network, 2065(H) x 1565(V) (Discontinued)
Mfr # SNO-7084R
Zoro # G9474096
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Video Surveillance
- Lens DC Auto Iris
- Power Consumption 12V DC
- Illumination No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsung
- MFR # SNO-7084R
- Zoro # G9474096
- Country of Origin Korea, Republic of
- Category Closed Circuit TV Cameras
Dimensions
Length | 13 1/8 in |
Width | 3 13/64 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Video Surveillance |
Item | IP Camera |
Lens | DC Auto Iris |
Power Consumption | 12V DC |
Illumination | No |
Day/Night Capable | Day/Night |
Scanning | Progressive |
Luminance Factor | 0.1 Lux |
S/N Ratio | 50dB |
Mount | Board-In Type |
Pixels | 2065(H) x 1565(V) |
Power Supply | Not Included |
Description
IP Camera, For Use With Video Surveillance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.