Shop All DVD Players
This Product is Discontinued
Samsung
Blu-Ray Player, 9.8W (Discontinued)
Mfr # BD-J5100
Zoro # G0279539
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Height 1.57"
- Width 11.42"
- Depth 8.7"
- Number of Batteries 2
- Battery Size AAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsung
- MFR # BD-J5100
- Zoro # G0279539
- UPC # 887276074382
- Country of Origin China
- Category DVD Players
Dimensions
Height | 1.57" |
Width | 11.42" |
Depth | 8.7" |
Battery Size | AAA |
Details
Promotion Restriction | Not eligible for promotion |
Item | Blu-Ray Player |
Number of Batteries | 2 |
Includes | USB Port, HDMI Port |
Batteries Included | Yes |
Power Rating | 9.8W |
Description
Blu-Ray Player, Includes USB Port, HDMI Port, Power Rating 9.8W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.