Shop All DVD Players
This Product is Discontinued
Samsung
Blu-Ray Player, 1-49/64" H x 15-63/64" W (Discontinued)
Mfr # UBD-M8500
Zoro # G2108281
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Height 1-49/64"
- Width 15-63/64"
- Depth 9-1/16"
- Battery Size AA
- Power Rating 22W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsung
- MFR # UBD-M8500
- Zoro # G2108281
- UPC # 887276214399
- Country of Origin Mexico
- Category DVD Players
Dimensions
Height | 1-49/64" |
Width | 15-63/64" |
Depth | 9-1/16" |
Battery Size | AA |
Details
Promotion Restriction | Not eligible for promotion |
Item | Blu-Ray Player |
Power Rating | 22W |
Number of Batteries | 2 |
Batteries Included | Yes |
Description
Blu-Ray Player, Power Rating 22W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.