Shop All Internal Hard Drives
Samsung
870 QVO Series 8TB 2.5 inch SATA Solid State Drive
Mfr # MZ-77Q8T0B/AM
Zoro # G8778230
product price: $994.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.3"
- Width 2.8"
- Depth 3.9"
- Product Type Solid State Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsung
- MFR # MZ-77Q8T0B/AM
- Zoro # G8778230
- UPC # 887276417868
- Country of Origin Unknown
- Category Internal Hard Drives
Dimensions
Height | 0.3" |
Width | 2.8" |
Depth | 3.9" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Solid State Drive |
Description
The SAMSUNG 870 QVO Series 8TB 2.5 inch SATA Solid State Drive has a height of 0.3", a width of 2.8", and a depth of 3.9". It is a type of Solid State Drive.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS FPT22 Tee Fitting (1) (SRRFPT017)
- VERBATIM DVD-R Disc, 4.70 GB, 120 min, 16x, PK50 (VER95079)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces Emerson UPS400 Emergency Light (ML4-6422)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for Motocross M327BS (YTX7L-BS89286)
- SAMSUNG T7 Touch 2TB USB 3.2 Portable Solid State Drive (Gray) (MU-PC2T0T/AM)
- SAMSUNG T7 1TB USB 3.2 Portable Solid State Drive (Gray) (MU-PC1T0T/AM)
- TERRAMASTER Hard Drive Array, 8 Bays SATA600, Thunderbolt 3 External (D8-THUNDERBOLT3(D8-332))
- AXIOM MANUFACTURING Axiom 1Tb C2110N Series Nvme M.2 Ssd Taa (AXG99377)
- APRICORN Aegis Padlock 3.0 Portable (A25-3PL256-500)
- SEAGATE BULK BarraCuda 2.5" HDD 2TB, ST2000LM015SP (ST2000LM015)
- SEAGATE IronWolf NAS 16TB 7200RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST16000VN001)
- Samsung Internal Hard Drives