Shop All External Hard Drives
This Product is Discontinued
Samsung
870 QVO Series 4TB 2.5 inch SATA3 Solid State Drive ( (Discontinued)
Mfr # MZ-77Q4T0B/AM
Zoro # G2393147
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 0.3"
- Width 3.9"
- Height 2.8"
- Product Type Solid State Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsung
- MFR # MZ-77Q4T0B/AM
- Zoro # G2393147
- UPC # 887276417851
- Country of Origin Unknown
- Category External Hard Drives
Dimensions
Depth | 0.3" |
Width | 3.9" |
Height | 2.8" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Solid State Drive |
Description
The SAMSUNG 870 QVO Series 4TB 2.5 inch SATA3 Solid State Drive has a depth of 0.3", width of 3.9", and height of 2.8". It is a type of Solid State Drive.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.