Shop All Computer Monitors
Samsung
32in. 3,000:1 4ms HDMI/DisplayPort LED LCD Monitor (Dark Silver)
Mfr # C32JG50QQN
Zoro # G5652623
product price: $441.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsung
- MFR # C32JG50QQN
- Zoro # G5652623
- UPC # 887276270142
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 32" |
Details
Promotion Restriction | Not eligible for promotion |
Item | LCD Monitor |
Description
C32JG50QQN 32 inch 3,000:1 4ms HDMI/DisplayPort LED LCD Monitor (Dark Silver)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 3ft (5576)
- HAMILTONBUHL Classroom Cassette Player/Recorder, 2 Station, 1 Watt (HA-802)
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 10-Pack (VDV812-623)
- VIDEO MOUNT PRODUCTS Low Noise Replacement Fan (DVR-QFAN)
- INVID TECH Monitor, Color, 10.4" Screen Size (IMHD-10N)
- ACER VT270 10 27 in. Point Touchscreen Monitor 16:9 - Black (UM.HV0AA.010)
- ELO 19 in. 1991L Open-Frame LCD Touchscreen Monitor, Black (E328700)
- ADVANTECH 15.6 WXGA Ind. Monitor, w/ PCAP touch HDMI (FPM-215W-P4AE)
- DELL COMMERCIAL 24'' USB C Hub Monitor (P2422HE)
- PHILIPS MONITORS 27" Lcd Ips Usb C Monitor (276B1)
- VIEWSONIC 27" Full HD 1080p IPS LED, VA2759SMH (VA2759-SMH)
- Samsung Computer Monitors