Shop All Computer Monitors
This Product is Discontinued
Samsung
21.5in. Widescreen 1,000:1 5ms VGA/DVI LED LCD Monitor (Blk), S22E450B (Discontinued)
Mfr # S22E450B
Zoro # G5647626
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 21.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsung
- MFR # S22E450B
- Zoro # G5647626
- UPC # 887276110578
- Country of Origin Mexico
- Category Computer Monitors
Dimensions
Screen Size | 21.5" |
Details
Promotion Restriction | Not eligible for promotion |
Item | LCD Monitor |
Description
S22E450B 21.5 inch Widescreen 1,000:1 5ms VGA/DVI LED LCD Monitor (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.