Shop All 2-in-1 Convertible PCs
This Product is Discontinued
Samsung
10.4" Galaxy Tab S6 Lite Grey (Discontinued)
Mfr # SM-P610NZAAXAR
Zoro # G2808349
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Width 9.6"
- Color Oxford Gray
- Height 6.1"
- Depth 0.3"
- Product Type Tablet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsung
- MFR # SM-P610NZAAXAR
- Zoro # G2808349
- UPC # 887276410401
- Country of Origin Unknown
- Category 2-in-1 Convertible PCs
Dimensions
Width | 9.6" |
Height | 6.1" |
Depth | 0.3" |
Screen Size | 10.4" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Oxford Gray |
Product Type | Tablet |
Wireless LAN Standard | IEEE 802.11a/b/g/n/ac |
Operating System | Android 10 |
Battery Capacity | 7040 mAh |
Aspect Ratio | 1899-12-30 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.