Shop All Cases and Totes
Samsonite
Xenon 3 Toploader Briefcase, 16.5" x 4.75" x 12.75", Polyester, Black
Mfr # 89433-1041
Zoro # G5229802
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 16.5"
- Depth 4.75"
- Weight 2.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsonite
- MFR # 89433-1041
- Zoro # G5229802
- UPC # 43202765292
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 16.5" |
Depth | 4.75" |
Size | 15.6" |
Height | 12.75" |
Inner Width | 16.2" |
Inner Height | 12.7" |
Inner Depth | 4.5" |
Details
Item | Cases |
Color | Black |
Material | Polyester |
Weight | 2.6 lbs |
For Use With | Laptops |
Features | Carrying Handle, Checkpoint Friendly, Shoulder Strap |
Closure Type | Zipper |
Number of Compartments | 4 |
Lining | Nylon |
Description
Samsonite® Xenon 3 Toploader Briefcase, 16.5" x 4.75" x 12.75", Polyester, Black
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Pouch, Anti-Static, 9" L, 12" W, PK150 (56KZ79)
- ZORO SELECT 12" x 6" Header Bags, 1.50 mil, Clear, PK 1000 (5CPH3)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT92)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 4", With White Block (4WR34)
- SAMSONITE 15.6" Aramon Laptop Sleeve, Neoprene, 15-3/4 x 1 x 10-1/2, Black (43321-1041)
- SAMSONITE Xenon 3 Spinner Mobile Office, 13.25 x 7.25 x 16.25, Polyester, Black (89438-1041)
- SAMSONITE Portfolio, Zip Around, 1-3/5"Wx10-1/4"Lx13-1/10"H, Black (SML1164651041)
- SAMSONITE Wheeled Notebook Backpack, Black/Charcoal (17896-1053)
- SAMSONITE Ladies Slim Brief, 2-1/2"Wx15-1/2"Lx10-4/5"H, Black (SML1281941041)
- SAMSONITE Xenon 3 Laptop Backpack, 12 x 8 x 17.5, Ballistic Polyester, Black (89431-1041)
- BETTER THAN A BRAND Aluminum Packaging Case; Silver - 3 x 8 x 10 in. (BE139258)
- Samsonite Cases and Totes