Shop All Cases and Totes
Samsonite
Xenon 3 Laptop Backpack, 12 x 8 x 17.5, Ballistic Polyester, Black
Mfr # 89431-1041
Zoro # G5225602
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Ballistic Polyester
- Width 12"
- Depth 8"
- Features Carrying Handle, Checkpoint Friendly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Samsonite
- MFR # 89431-1041
- Zoro # G5225602
- UPC # 43202765278
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 12" |
Depth | 8" |
Size | 15.6" |
Height | 17.5" |
Inner Depth | 7" |
Inner Width | 11.5" |
Inner Height | 17" |
Details
Item | Cases |
Color | Black |
Material | Ballistic Polyester |
Features | Carrying Handle, Checkpoint Friendly |
For Use With | Laptops |
Weight | 2.8 lbs |
Closure Type | Zipper |
Number of Compartments | 3 |
Lining | Nylon/Tricot |
Description
Samsonite® Xenon 3 Laptop Backpack, 12 x 8 x 17.5, Ballistic Polyester, Black
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 22 x 29" Two-Month-View Wall Calendar, White (AAGPM928)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 7 1/4" x 2" x 7 1/4", White, 250/Case (RTC57W)
- DYKEM Permanent Paint Marker, Fiber, Medium Tip Size, Black (84002)
- BROTHER LC406XLCS INKvestment High-Yield Ink, 5,000 Page-Yield, Cyan (LC406XLCS)
- SAMSONITE Portfolio, Leather, 3/4"Wx9-1/2"Lx12-1/2"H, Black (SML1164681041)
- SAMSONITE Ladies Slim Brief, 2-1/2"Wx15-1/2"Lx10-4/5"H, Black (SML1281941041)
- SAMSONITE Leather Flapover Case, Brown (45798-1139)
- SAMSONITE Wheeled Notebook Backpack, Black/Charcoal (17896-1053)
- SAMSONITE Portfolio, Zip Around, 1-3/5"Wx10-1/4"Lx13-1/10"H, Black (SML1164651041)
- SAMSONITE 15.6" Aramon Laptop Sleeve, Neoprene, 15-3/4 x 1 x 10-1/2, Black (43321-1041)
- MCKLEINUSA Mcklein USA 80436 3.5 in. Daley Leather Attach Briefcase; Burgundy - V Series (80436)
- Samsonite Cases and Totes