Shop All Cases and Totes
Samsonite
Wheeled Notebook Backpack, Black/Charcoal
Mfr # 17896-1053
Zoro # G4179071
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Charcoal
- Material Polyester
- Width 14"
- Depth 8"
- Features Carrying Handle, Shoulder Strap, Telescoping Handle, Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Samsonite
- MFR # 17896-1053
- Zoro # G4179071
- UPC # 043202280320
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 14" |
Depth | 8" |
Height | 21" |
Inner Depth | 7.5" |
Inner Height | 20" |
Maximum Device Size | 15.6" |
Inner Width | 13.5" |
Details
Item | Cases |
Color | Black/Charcoal |
Material | Polyester |
Features | Carrying Handle, Shoulder Strap, Telescoping Handle, Wheels |
Closure Type | Zipper |
Weight | 5.8 lbs |
Lining | Nylon |
For Use With | Laptops |
Number of Compartments | 6 |
Description
Wheeled Notebook Backpack,Black/Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Telescoping Inner Boxes, 6" x 6" x 48", Kraft, 25/Bundle (55VL50)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (96961)
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 1/2" (EP-1820-12)
- EPSON T10W High-Capacity Ink, Black (T10W100)
- SAMSONITE Xenon 3 Spinner Mobile Office, 13.25 x 7.25 x 16.25, Polyester, Black (89438-1041)
- SAMSONITE Xenon 3 Laptop Backpack, 12 x 8 x 17.5, Ballistic Polyester, Black (89431-1041)
- SAMSONITE Portfolio, Leather, 3/4"Wx9-1/2"Lx12-1/2"H, Black (SML1164681041)
- SAMSONITE Leather Flapover Case, Brown (45798-1139)
- SAMSONITE Ladies Slim Brief, 2-1/2"Wx15-1/2"Lx10-4/5"H, Black (SML1281941041)
- SAMSONITE Portfolio, Zip Around, 1-3/5"Wx10-1/4"Lx13-1/10"H, Black (SML1164651041)
- EQUINOX Equinox 146342 10in. x 21in. Bilby Stuffsack - Green (146342)
- Samsonite Cases and Totes