Shop All Cases and Totes
This Product is Discontinued
Samsonite
Rolling Business Case 15.6", Black (Discontinued)
Mfr # 43876-1041
Zoro # G4179065
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material Ballistic Nylon
- Width 16 1/2"
- Depth 8"
- Size 15.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsonite
- MFR # 43876-1041
- Zoro # G4179065
- UPC # 043202469602
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 16 1/2" |
Depth | 8" |
Size | 15.6" |
Height | 13 1/4" |
Details
Item | Rolling Business Case,15.6 in.,Black |
Color | Black |
Material | Ballistic Nylon |
Weight | 8.3 lbs |
Description
Rolling Business Case,15.6 in.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.