Shop All Cases and Totes
Samsonite
PFT Backpack, Black
Mfr # 51531-1073
Zoro # G5426946
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Material Ballistic Nylon
- Width 13"
- Depth 9"
- Features Carrying Handle, Checkpoint Friendly, Shoulder Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsonite
- MFR # 51531-1073
- Zoro # G5426946
- UPC # 043202542701
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 13" |
Depth | 9" |
Height | 19" |
Size | 17" |
Inner Depth | 7" |
Inner Height | 18.5" |
Inner Width | 8.5" |
Details
Item | Cases |
Color | Black/Red |
Material | Ballistic Nylon |
Features | Carrying Handle, Checkpoint Friendly, Shoulder Strap |
For Use With | Laptops |
Weight | 3.1 lbs |
Closure Type | Zipper |
Lining | Neoprene/Nylon Foam |
Number of Compartments | 12 |
Description
Item PFT Backpack,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Project Folder Jacket, Clear, PK25 (62127)
- ENCORE PACKAGING Economy Kraft Paper Dispenser (EP-5910-12)
- MILWAUKEE TOOL INKZALL PAINT MARKER-YELLOW (ML48-22-3721)
- UNI-BALL Pen, Gel, 207, Rtr, 0.7Mm, PK8 (UBC40110)
- SAMSONITE 15.6" Aramon Laptop Sleeve, Neoprene, 15-3/4 x 1 x 10-1/2, Black (43321-1041)
- SAMSONITE Xenon 3 Spinner Mobile Office, 13.25 x 7.25 x 16.25, Polyester, Black (89438-1041)
- SAMSONITE Leather Flapover Case, Brown (45798-1139)
- SAMSONITE Xenon 3 Laptop Backpack, 12 x 8 x 17.5, Ballistic Polyester, Black (89431-1041)
- SAMSONITE Portfolio, Leather, 3/4"Wx9-1/2"Lx12-1/2"H, Black (SML1164681041)
- SAMSONITE Portfolio, Zip Around, 1-3/5"Wx10-1/4"Lx13-1/10"H, Black (SML1164651041)
- CUSTOM LEATHERCRAFT Cell Phone Holder (5124)
- Samsonite Cases and Totes