Shop All Tablet Cases
Samsonite
Mobile Solution Case, Fits Laptops up to 15.6in, 16.5x7x15.5, Blk
Mfr # 128167-1041
Zoro # G8175678
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7"
- Height 15.5"
- Color Black
- Depth 16.5"
- Product Type Travel/Luggage Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsonite
- MFR # 128167-1041
- Zoro # G8175678
- UPC # 43202893322
- Country of Origin China
- Category Tablet Cases
Dimensions
Width | 7" |
Height | 15.5" |
Depth | 16.5" |
Details
Color | Black |
Product Type | Travel/Luggage Case |
Style | Roller |
Description
Samsonite® Mobile Solution Mobile Office Case, Fits Laptops up to 15.6", 16.5 x 7 x 15.5, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH Scooter Battery Replaces Crown Embassy 12CE35 (ML35-12641)
- BESTLINK NETWARE CAT6 RJ45 Shielded Industrial Panelmount Bulkhead Coupler (102051)
- MIGHTY MAX BATTERY YTX12-BS Battery Replaces Piaggio Vespa GTS Super Sport 300 10-15 (YTX12-BS342)
- ICOM Speaker, 3-5/8" L x 5-1/4" W (SP38)
- URBAN ARMOR GEAR Metropolis Case for Apple iPad Pro 12.9 2022 / 2021, Black (122946114040)
- NATICO Natico 60-IM360-NBL IPAD MINI 360 CASE; FAUX; NAVY BLUE (60-IM360-NBL)
- AIDATA CORP CO LTD Aidata USA IA-1004WL Locking iPad Air & iPad Air 2 Station Stand - White (IA-1004WL)
- GUMDROP CASES Droptech Clear For Ipad 10.2 7Th Gen - B (01A001)
- PITAKA MagEZ Case Pro Overture for iPad Pro 12.9 2022 (KPD2304P)
- COMPULOCKS 3M Plate Removal Tool +C81 (3MRMV)
- TARGUS Hand Strap For Safeport Rugged Tablet Case (THA100GLZ)
- Samsonite Tablet Cases