Shop All Cases and Totes
Samsonite
Leather Flapover Case, Brown
Mfr # 45798-1139
Zoro # G5426955
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Leather
- Width 16"
- Depth 6"
- Features Carrying Handle, Shoulder Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsonite
- MFR # 45798-1139
- Zoro # G5426955
- UPC # 043202485244
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 16" |
Depth | 6" |
Height | 13" |
Size | 15.6" |
Inner Width | 15.75" |
Inner Depth | 5.75" |
Inner Height | 11.75" |
Details
Item | Cases |
Color | Brown |
Material | Leather |
Features | Carrying Handle, Shoulder Strap |
For Use With | Laptops |
Weight | 4.4 lbs |
Closure Type | Flap |
Lining | Polyester |
Number of Compartments | 3 |
Description
Item Leather Flapover Case,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Clipboard, Plastic, w/Low Profile Clip, Letter, Assorted Neon, PK12 (89770CD)
- SMEAD Folder, Ltr, 1/3, Asmt Pk (SMD11953)
- FULTON MAILBOX BLACK RURAL (1-1/2C-BLK)
- HEATHROW SCIENTIFIC Hexagon Weigh Boat, Lrg, Wht, PK500 (HS14251C)
- SAMSONITE Wheeled Notebook Backpack, Black/Charcoal (17896-1053)
- SAMSONITE 15.6" Aramon Laptop Sleeve, Neoprene, 15-3/4 x 1 x 10-1/2, Black (43321-1041)
- SAMSONITE Xenon 3 Spinner Mobile Office, 13.25 x 7.25 x 16.25, Polyester, Black (89438-1041)
- SAMSONITE Portfolio, Zip Around, 1-3/5"Wx10-1/4"Lx13-1/10"H, Black (SML1164651041)
- SAMSONITE Portfolio, Leather, 3/4"Wx9-1/2"Lx12-1/2"H, Black (SML1164681041)
- SAMSONITE Ladies Slim Brief, 2-1/2"Wx15-1/2"Lx10-4/5"H, Black (SML1281941041)
- SAMSONITE Xenon 3 Laptop Backpack, 12 x 8 x 17.5, Ballistic Polyester, Black (89431-1041)
- Samsonite Cases and Totes