Shop All Cases and Totes
Samsonite
15.6" Aramon Laptop Sleeve, Neoprene, 15-3/4 x 1 x 10-1/2, Black
Mfr # 43321-1041
Zoro # G5225873
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Neoprene
- Width 15 3/4"
- Depth 1"
- Features Checkpoint Friendly, Fits Laptops Up to 15.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsonite
- MFR # 43321-1041
- Zoro # G5225873
- UPC # 43202462641
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 15 3/4" |
Depth | 1" |
Height | 10.5" |
Maximum Device Size | 15.6" |
Details
Item | Cases |
Color | Black |
Material | Neoprene |
Features | Checkpoint Friendly, Fits Laptops Up to 15.6" |
Closure Type | Zipper |
Weight | 0.791 lbs |
For Use With | Laptops |
Description
Samsonite® 15.6" Aramon Laptop Sleeve, Neoprene, 15-3/4 x 1 x 10-1/2, Black
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PRODUCTS Pac Strapping Regular Duty Snap On Steel Strapping Seals, 5/8" Strap Width, Black, Pack of 1000 (OST58A)
- DUCK BRAND Packaging Tape, 1.88" x 109 yd., Clear, PK6 (299016)
- BROTHER Adhesive Label Tape Cartridge 0.35" x 26-1/4 ft., Black/Clear (HGeS1215PK)
- ZORO SELECT Multi-Depth Corrugated Boxes, 36" x 36" x 36", Kraft, 5/Bundle (55VJ57)
- SAMSONITE Wheeled Notebook Backpack, Black/Charcoal (17896-1053)
- SAMSONITE Xenon 3 Laptop Backpack, 12 x 8 x 17.5, Ballistic Polyester, Black (89431-1041)
- SAMSONITE Leather Flapover Case, Brown (45798-1139)
- SAMSONITE Portfolio, Zip Around, 1-3/5"Wx10-1/4"Lx13-1/10"H, Black (SML1164651041)
- SAMSONITE Ladies Slim Brief, 2-1/2"Wx15-1/2"Lx10-4/5"H, Black (SML1281941041)
- SAMSONITE Xenon 3 Spinner Mobile Office, 13.25 x 7.25 x 16.25, Polyester, Black (89438-1041)
- LITTELFUSE Fast Acting Midget Fuse, 9A, KLK Series (KLK009)
- Samsonite Cases and Totes