Shop All Bath Towel Bars and Hooks
Samsonic Trading Company, Inc
PURSONIC TW200 180W Deluxe Towel Warmer with UV Sterilizer
Mfr # TW200
Zoro # G903909162
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsonic Trading Company, Inc
- MFR # TW200
- Zoro # G903909162
- UPC # 743724487589
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
Features
- Holds 80-96 small, wash cloth or 24 facial towels
- Temperature regulating: bimetallic Strip thermosta
- UV Sterilizer to kill up to 99.9percent of bacterium
- Wattage: 180W
- Voltage: 110V
- Cavity Temperature: 158~175F
- Dimension: 18.5" x 13" x 15.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Bulkhead, Brass, Silver (66PLPBH-5/32-4)
- ZORO SELECT PVC Flange, Spigot, 3/4 in Pipe Size (856-007)
- ACE TRADING - NIPPLE STZ Industries 3/4 in. MIP each X 3/4 in. D MIP Black Steel 2 in. L Nipple (300UP34X2)
- AMERICAN STANDARD Deep Soak Bathtub, 72x36", Arctic, 72" L, 36" W (7236V002.011)
- SAMSONIC TRADING COMPANY, INC PURSONIC TW100 130W Towel Warmer with UV Sanitizing Function (TW100)
- KOHLER Draft Robe Hook (27363-CP)
- DELTA Trinsic Towel Ring (759460-CZ)
- KIBI Circular 24 inch Bathroom Towel Bar (KBA1404BN)
- TAYMOR Towel Ring, Polished Chrome, Astral, 5-7/8W (04-2804A)
- GINGER Double Robe Hook in Polished Nickel (5310D/PN)
- DELTA Kayra Towel Bar (73324)
- Samsonic Trading Company, Inc Bath Towel Bars and Hooks