Shop All Bath Towel Bars and Hooks
Samsonic Trading Company, Inc
PURSONIC TW100 130W Towel Warmer with UV Sanitizing Function
Mfr # TW100
Zoro # G403909198
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Samsonic Trading Company, Inc
- MFR # TW100
- Zoro # G403909198
- UPC # 743724487596
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
Features
- Holds 40-45 small, wash cloth or 12 Facial towel
- Temperature Regulating: Bimetallic Strip Thermosta
- UV Sterilizer to kill up to 99.9% of bacterium
- Wattage: 130W
- Voltage: 110V
- Cavity Temperature: up to 175F
- Dimension: 15" x 12" x 12"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bestairpro A35-prß Filter, PK 2 (A35-PR)
- FOAMGLAS 1-3/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (564247)
- JMF HOSE WYE 3/4"" BRASS (4179966)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 24/50-60, DIN, Coil Insulation Class: F (S211YF24V5DG4)
- SAMSONIC TRADING COMPANY, INC PURSONIC TW200 180W Deluxe Towel Warmer with UV Sterilizer (TW200)
- KOHLER Square Robe Hook (23290-BN)
- SPEAKMAN Neo Robe Hook (SA-1008-PB)
- RUSTICWARE Utica Robe Hook Satin Nickel (8703SN)
- KOHLER Artifacts Towel Ring (72571-SN)
- MOEN Genta Brushed Nickel Silver Towel Bar 18 in. L Zinc (BH3618BN)
- KOHLER Devonshire 24" Double Towel Bar (10553-PB)
- Samsonic Trading Company, Inc Bath Towel Bars and Hooks