Shop All Ropes
Samson
Zing It 2.2mm Yellow Throwline
Mfr # Z22Y-180
Zoro # G909016000
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Length 2160
- Width 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Length | 2160 |
Width | 0.1 |
Description
Samsons trusty brand of woven Dynema throwline is Samthane-coated for improved visibility throughout the branch isolating process. Zing-its 100% Dynema construction is not only strong but does not hold memory and therefore flakes into a cube or bag the same trusty way every time. Tensile Strength: 650 lbs. 2.8 kN
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Hand Truck Wheel, 3/4in Bore Dia, Centered (40N433)
- HARRINGTON Beam Clamp, 10000 lb. (UBC050)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EE1603NFX12)
- WESCO Wesco Industrial 270493 Cart Plastic Flat Top 25.5 x 34 in. (WSC-270493)
- SAMSON Dynasorb II Rigging Line 5/8 in. x 150 ft. (Yellow) (DYNASII58-150-NS)
- SAMSON Zing It 1.75mm Red Throwline 180ft (Z175R-180)
- SAMSON Dynasorb II Rigging Line 3/4 in. x 600 ft. (Green) (DYNASII34-600-NS)
- SAMSON Tree-Master Rope 1/2 in. x 150 ft. (No Splice) (TMR-150-NS)
- SAMSON Samson 12 Strand True Blue Climbing Rope 1/2 in. x 600 ft. (No Splice) (TRBL-600-NS)
- SAMSON Zing It 1.75mm Yellow Throwline 180ft (Z175Y-180)
- PARTNERS BRAND Twisted Polypropylene Rope, 1/2", 3,800 lb, Yellow, 600'/Case (TWR108)
- Samson Chains, Ropes & Cables