Shop All Tree Pole Climbers and Accessories
Samson
TreeSave Cable 3/8in x 150ft
Mfr # 27601
Zoro # G209102304
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1800
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samson
- MFR # 27601
- Zoro # G209102304
- UPC # 30213082265
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 1800 |
Width | 0.5 |
Description
TreeSave Cable 3/8in x 150ft
- •Diameter: 3/8-inch (10mm)
- •Dynamic Tree Cabling for Crotches up to 15.5 in.
- •Tensile Strength: 5,200 lbs.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® White Permanent Durable ID Labels for Laser Printers 6575, 8-1/2" x 11", Box of 50 (7278206575)
- HEADLINE SIGN ADA Sign, Restroom/Wheelchair Accessible Tactile Symbol, Plastic, 6x9 (4811)
- NOTRAX Entrance Mat, Black, 4 ft. W x 6 ft. L (141S0046BL)
- ALLEGRO INDUSTRIES Allegro 7311 Thin Flexrist Wrist Support, Black (7311)
- NOTCH EQUIPMENT Notch Speedline Snaphook (41413)
- NOTCH Acculine Throw Line (NTL22-180)
- SUNBELT Rigging Block-ISC, 3/4", Large 12.5" x7.5" x4.5" (A-B1ABRP057A1)
- SUNBELT RIGGING-SAMSON-WHOOPIE SLING-1/2 11.3" x7.5" x2.25" (A-B1ABW462)
- ARBO SPACE 11.7mm Aspen Climbing Line and Singing Tree Galaxy Rope Runner Bundle w/ Two Sewn Eye (ASWSTGRRW2SE200)
- CMI Micro Arborist Block (40922)
- ARBO SPACE 3/4in LPX Dead Eye Sling 16' (34LDES16)
- Samson Tree Pole Climbers and Accessories