Shop All Ropes
Samson
Tree-Master Rope 1/2 in. x 150 ft. (No Splice)
Mfr # TMR-150-NS
Zoro # G204422698
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rope Material DuPont Dacron
- Rope Strand Count 3
- Rope Type Rigging Rope
- Features Excellent abrasion resistance and outstanding wear life
- Tensile Strength 7,000 lbs. (31.1kN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Length | 150 ft |
Details
Rope Material | DuPont Dacron |
Rope Strand Count | 3 |
Rope Type | Rigging Rope |
Features | Excellent abrasion resistance and outstanding wear life |
Tensile Strength | 7,000 lbs. (31.1kN) |
Standards | Meets ANSI Requirements |
Description
Tree-Master Rope 1/2 in. x 150 ft. (No Splice)
- •1/2" diameter (12mm) 3-strand all Dacron line was once the staple of tree climbing professionals
- •Remains firm under load with excellent abrasion resistance
- •Low stretch Elongation: 3.00%
- •Tensile Strength - 7,000 lbs. (31.1 kN)
- •Working Load Limit - 700 lbs. (3.1 kN)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (2MPT7)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Ylw (1/3CU-HD YELLOW)
- INDUSCO Thimble, 1/2", Stainless Steel Reg (89700141)
- VAN BEEST Shackle, 1/2" (GPGHBB13)
- SAMSON Tree-Master Rope 1/2 in. x 120 ft. (No Splice) (TMR-120-NS)
- SAMSON Tree-Master Rope 1/2 in. x 200 ft. (No Splice) (TMR-200-NS)
- SAMSON Dynasorb II Rigging Line 3/4 in. x 600 ft. (Green) (DYNASII34-600-NS)
- SAMSON Stable Braid (Yellow) 5/8 in. x 600 ft. (STB58-600-NS)
- SAMSON Dynasorb II Rigging Line 5/8 in. x 150 ft. (Yellow) (DYNASII58-150-NS)
- SAMSON Midnight Ivy 11.7mm Climbing Rope 150' (No Splice) (MDNIVY-150-NS)
- THE BRUSH MAN 1/2 in. X 600' Manila Rope (ROPE MAN1/2X600)
- Samson Ropes