Shop All Ropes
Samson
Stable Braid (Yellow) 5/8 in. x 200 ft.
Mfr # STB58-200-NS
Zoro # G603892528
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Dia. 5/8-inch (16mm)
- Rope Material Polyester Double Braid
- Rope Type Rigging
- Tensile Strength 16,300 lbs. (72.5 kN)
- Application Arborist rigging jobs , False crotch blocks and other rigging hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Dia. | 5/8-inch (16mm) |
Rope Length | 200 ft |
Details
Rope Material | Polyester Double Braid |
Rope Type | Rigging |
Tensile Strength | 16,300 lbs. (72.5 kN) |
Application | Arborist rigging jobs , False crotch blocks and other rigging hardware |
Fabric Weight | 27 lbs. |
Elongation | 1.1% at 10% WLL |
Description
Double-braid rope is the most commonly used rope for rigging trees because of its high strength and low stretch. The name describes this rope's construction, 2 ropes in one. The inner core is protected by a tightly woven outer jacket, creating a very strong, flexible line with low stretch characteristics. In the final stage of manufacturing, Stable-Braid ropes are dip-coated in a bath of liquid Samthane that dries into an abrasion-resistant shell. This coating does wear over time, but adds a great deal of life to the rope that it protects. Unlike the Super-Braid, it is spliceable. Stable Braid is designed to be used with false crotch blocks and other rigging hardware so you can take full advantage of its strength and durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL High Impact Plastic Multi- Purpose Ramp (MPR-2310-G)
- EEVELLE ATRIUM Series, Atrium Large Cab Enclosure (EEV-ATL2)
- R.W. ROGERS CO Value Shopper Handicap Cart, Blue (RWR-AMG-440300-RLBE)
- MARATHON INDUSTRIES Marathon 20010 4.10/3.50-4 Sawtooth Tread Pneumatic - 2.25" Offset - 5/8" Bearings (20010)
- SAMSON Tree-Master Rope 1/2 in. x 200 ft. (No Splice) (TMR-200-NS)
- SAMSON Tree-Master Rope 1/2 in. x 150 ft. (No Splice) (TMR-150-NS)
- SAMSON Arbor Plex Rope 1/2 in. x 120 ft. (No Splice) (APLX12-120-NS)
- SAMSON Arbor Plex Rope 1/2 in. x 200 ft. (No Splice) (APLX12-200-NS)
- SAMSON Midnight Ivy 11.7mm Climbing Rope 120' (No Splice) (MDNIVY-120-NS)
- SAMSON Zing It 1.75mm Red Throwline 180ft (Z175R-180)
- EXTREME MAX Extreme Max 3008.0337 16-Strand Diamond Braid Utility Rope - 1/4" x 25', Red (3008.0337)
- Samson Chains, Ropes & Cables