Shop All Ropes
Samson
Stable Braid (Orange) 1/2 in. x 150 ft.
Mfr # STB12-150-NS
Zoro # G503892543
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Dia. 1/2-inch (13mm)
- Rope Material Polyester Double Braid
- Rope Type Rigging
- Application Arborist rigging jobs , False crotch blocks and other rigging hardware
- Tensile Strength 10,400 lbs. (46.2 kN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Dia. | 1/2-inch (13mm) |
Rope Length | 150 ft |
Details
Rope Material | Polyester Double Braid |
Rope Type | Rigging |
Application | Arborist rigging jobs , False crotch blocks and other rigging hardware |
Tensile Strength | 10,400 lbs. (46.2 kN) |
Fabric Weight | 13 lbs. |
Elongation | 1.1% at 10% WLL |
Description
Double-braid rope is the most commonly used rope for rigging trees because of its high strength and low stretch. The name describes this rope's construction, 2 ropes in one. The inner core is protected by a tightly woven outer jacket, creating a very strong, flexible line with low stretch characteristics. In the final stage of manufacturing, Stable-Braid ropes are dip-coated in a bath of liquid Samthane that dries into an abrasion-resistant shell. This coating does wear over time, but adds a great deal of life to the rope that it protects. Unlike the Super-Braid, it is spliceable. Stable Braid is designed to be used with false crotch blocks and other rigging hardware so you can take full advantage of its strength and durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 4 ft Fiberglass Stepladder, 300 lb Capacity (6104)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 20 ft Length, 11,500 lb Vertical Capacity (EE2-804-20)
- DAYTON Drum Lifter, 1 Drum, 30 or 55 gal, 1100 lb (21VG47)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-48)
- SAMSON Tree-Master Rope 1/2 in. x 150 ft. (No Splice) (TMR-150-NS)
- SAMSON Pro-Master 1/2 in. X 150 ft. Rigging Rope (13342)
- SAMSON Samson 12 Strand True Blue Climbing Rope 1/2 in. x 600 ft. (No Splice) (TRBL-600-NS)
- SAMSON Dynasorb II Rigging Line 3/4 in. x 200 ft. (Green) (DYNASII34-200-NS)
- SAMSON Arbor Plex Rope 1/2 in. x 120 ft. (No Splice) (APLX12-120-NS)
- SAMSON Zing It 2.2mm Yellow Throwline (Z22Y-180)
- ZORO SELECT Rope, 600ft, Tan, 300lb., Polyprpylne (510160-00600-ZZZ)
- Samson Chains, Ropes & Cables