Shop All Ropes
Samson
Stable Braid (Green) 3/4 in. x 600 ft.
Mfr # STB34-600-NS
Zoro # G803892649
product price: $1,030.99
/ea
Free Shipping & Returns
$1,030.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Dia. 3/4-inch (18mm)
- Rope Material Polyester Double Braid
- Rope Type Rigging
- Fabric Weight 108 lbs.
- Tensile Strength 20,400 lbs. (90.74 kN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Dia. | 3/4-inch (18mm) |
Rope Length | 600 ft |
Details
Rope Material | Polyester Double Braid |
Rope Type | Rigging |
Fabric Weight | 108 lbs. |
Tensile Strength | 20,400 lbs. (90.74 kN) |
Application | Arborist rigging jobs , False crotch blocks and other rigging hardware |
Elongation | 1.1% at 10% WLL |
Description
Double-braid rope is the most commonly used rope for rigging trees because of its high strength and low stretch. The name describes this rope's construction, 2 ropes in one. The inner core is protected by a tightly woven outer jacket, creating a very strong, flexible line with low stretch characteristics. In the final stage of manufacturing, Stable-Braid ropes are dip-coated in a bath of liquid Samthane that dries into an abrasion-resistant shell. This coating does wear over time, but adds a great deal of life to the rope that it protects. Unlike the Super-Braid, it is spliceable. Stable Braid is designed to be used with false crotch blocks and other rigging hardware so you can take full advantage of its strength and durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 15 ft. (CF050-15)
- WERNER 12 ft. Manhole Ladder, Fiberglass, 12 Steps (M7112-1)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG018316-77-GPB-250)
- RUBBERMAID COMMERCIAL Cube Truck, 9/16 cu. yd., 500 lb. Cap, Blue (FG461600DBLUE)
- SAMSON Midnight Ivy 11.7mm Climbing Rope 150' (No Splice) (MDNIVY-150-NS)
- SAMSON Tree-Master Rope 1/2 in. x 200 ft. (No Splice) (TMR-200-NS)
- SAMSON Samson 12 Strand True Blue Climbing Rope 1/2 in. x 120 ft. (No Splice) (TRBL-120-NS)
- SAMSON Dynasorb II Rigging Line 5/8 in. x 150 ft. (Yellow) (DYNASII58-150-NS)
- SAMSON Dynasorb II Rigging Line 3/4 in. x 200 ft. (Green) (DYNASII34-200-NS)
- SAMSON Zing It 2.2mm Yellow Throwline (Z22Y-180)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 266-100-68 .3125 in. x 500 ft. Solid Braid Nylon Rope Spool (266-100-68)
- Samson Ropes