Shop All Ropes
Samson
Pro-Master 1/2 in. X 150 ft. Rigging Rope
Mfr # 13342
Zoro # G705971749
product price: $88.35
/ea
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Meets Safety Standards: CE EN 358, CE EN 813, ANSI Z133:2017, ASTM F887
- Features Soft hand feel with excellent lock-grip and knot-holding capabilities
- Min. Breaking Strength (MBS) 5,100 lbs. (2.3 kN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Standards | Meets Safety Standards: CE EN 358, CE EN 813, ANSI Z133:2017, ASTM F887 |
Features | Soft hand feel with excellent lock-grip and knot-holding capabilities |
Min. Breaking Strength (MBS) | 5,100 lbs. (2.3 kN) |
Description
Pro-Master 1/2 inch from Samson is a tough, durable, 3-strand rigging rope. It remains firm, round, and flexible with use. It has a soft hand feel with excellent lock-grip and knot-holding capabilities.
• Remains firm, round and flexible with use
• Average Strength: 5,700 lbs. (2.6 kN)
• Minimum Strength: 5,100 lbs. (2.3 kN)
• Remains firm, round and flexible with use
• Average Strength: 5,700 lbs. (2.6 kN)
• Minimum Strength: 5,100 lbs. (2.3 kN)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 3,500 Lb Wire Rope Puller, 98' (WRP-35)
- ZORO SELECT Standard Plate Caster, Swivel, 1000 lb. (P21S-PH050R-14-DL)
- ZORO SELECT Dock Bumper, 10x4-1/2x98 In., Rubber (26W572)
- ERICKSON 1"X9Ft 1200 lb Bolt On Re-Tractable Ratchet Tie Downs Black (34417)
- SAMSON Midnight Ivy 11.7mm Climbing Rope 150' (No Splice) (MDNIVY-150-NS)
- SAMSON Tree-Master Rope 1/2 in. x 150 ft. (No Splice) (TMR-150-NS)
- SAMSON Dynasorb II Rigging Line 5/8 in. x 150 ft. (Yellow) (DYNASII58-150-NS)
- SAMSON Stable Braid (Orange) 1/2 in. x 200 ft. (STB12-200-NS)
- SAMSON Midnight Ivy 11.7mm Climbing Rope 120' (No Splice) (MDNIVY-120-NS)
- SAMSON Arbor Plex Rope 1/2 in. x 120 ft. (No Splice) (APLX12-120-NS)
- EXTREME MAX Extreme Max 3008.0046 Solid Braid MFP Utility Rope - 5/8" x 100', Black (3008.0046)
- Samson Ropes