Shop All Ropes
Samson
Dynasorb II Rigging Line 3/4 in. x 600 ft. (Green)
Mfr # DYNASII34-600-NS
Zoro # G604077894
product price: $1,020.99
/ea
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Dia. 3/4" (19mm)
- Rope Material Nylon/Polyester Double Braid
- Rope Type Rigging or Winch Rope
- Fabric Weight 60 lbs.
- Application Arborist rigging jobs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Dia. | 3/4" (19mm) |
Rope Length | 600 ft |
Details
Rope Material | Nylon/Polyester Double Braid |
Rope Type | Rigging or Winch Rope |
Fabric Weight | 60 lbs. |
Application | Arborist rigging jobs |
Tensile Strength | 23,000 lbs. (102.3 kN) |
Elongation | 2.10% at 10% |
Description
Dynasorb II provides the advantages of high strength retention, good energy absorption and shock mitigation, and excellent abrasion resistance; especially in wet environments. It is fully spliceable. Coating enhances abrasion resistance and provides color options. High strength retention: Tensile Strength: 23,000 lbs. (102.3 kN)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Nylon, 8 in., 2000 lb. (CDP-G-37)
- ZORO SELECT Column Protector, Yllw, 36inH, 12inW, Square (V-PAD-S-36-Y)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214X)
- R.W. ROGERS CO Flatbed Cart, 30" X 60", Powder Coat, Bl (780-015-01)
- SAMSON Dynasorb II Rigging Line 3/4 in. x 200 ft. (Green) (DYNASII34-200-NS)
- SAMSON Samson 12 Strand True Blue Climbing Rope 1/2 in. x 200 ft. (No Splice) (TRBL-200-NS)
- SAMSON Dynasorb II Rigging Line 5/8 in. x 150 ft. (Yellow) (DYNASII58-150-NS)
- SAMSON Zing It 1.75mm Yellow Throwline 180ft (Z175Y-180)
- SAMSON Pro-Master 1/2 in. X 150 ft. Rigging Rope (13342)
- SAMSON Arbor Plex Rope 1/2 in. x 120 ft. (No Splice) (APLX12-120-NS)
- ALL GEAR Arborist, Rigging, 3/4In. dia., 300ft L (AGHBP34300B)
- Samson Chains, Ropes & Cables