Shop All Ropes
Samson
Dynasorb II Rigging Line 3/4 in. x 200 ft. (Green)
Mfr # DYNASII34-200-NS
Zoro # G504077918
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Dia. 3/4" (19mm)
- Rope Material Nylon/Polyester Double Braid
- Rope Type Rigging or Winch Rope
- Tensile Strength 23,000 lbs. (102.3 kN)
- Fabric Weight 20 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Rope Dia. | 3/4" (19mm) |
Rope Length | 200 ft |
Details
Rope Material | Nylon/Polyester Double Braid |
Rope Type | Rigging or Winch Rope |
Tensile Strength | 23,000 lbs. (102.3 kN) |
Fabric Weight | 20 lbs. |
Application | Arborist rigging jobs |
Elongation | 2.10% at 10% |
Description
Dynasorb II provides the advantages of high strength retention, good energy absorption and shock mitigation, and excellent abrasion resistance; especially in wet environments. It is fully spliceable. Coating enhances abrasion resistance and provides color options. High strength retention: Tensile Strength: 23,000 lbs. (102.3 kN)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 10 in, 2640 lb. (250 PT2H)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 40"W x 10-1/4"H (30E987)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Yellow 1/4 (PPM1/4)
- CAMPBELL CHAIN & FITTINGS Campbell Chain 5368782 No.2-0 Double Loop Carbon Steel Chain - 0.14 in. Dia. x 50 ft. (5368782)
- SAMSON Dynasorb II Rigging Line 3/4 in. x 600 ft. (Green) (DYNASII34-600-NS)
- SAMSON Stable Braid (Yellow) 5/8 in. x 600 ft. (STB58-600-NS)
- SAMSON Midnight Ivy 11.7mm Climbing Rope 120' (No Splice) (MDNIVY-120-NS)
- SAMSON Dynasorb II Rigging Line 5/8 in. x 150 ft. (Yellow) (DYNASII58-150-NS)
- SAMSON Pro-Master 1/2 in. X 150 ft. Rigging Rope (13342)
- SAMSON Zing It 2.2mm Yellow Throwline (Z22Y-180)
- T.W. EVANS CORDAGE CO Number 9 .28125 in. x 1200 ft. Buffalo Cotton Sash Cord Spool (46-097)
- Samson Ropes