Shop All Ropes
Samson
Dynasorb II Rigging Line 1/2 ft. x 200 ft. (Blue)
Mfr # DYNASII12-200-NS
Zoro # G704422709
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rope Material Nylon/Polyester Double Braid
- Rope Strand Count 24
- Rope Type Rigging Line
- Tensile Strength 10,500 lbs. (46.7 kN)
- Features High strength retention, good energy absorption, shock mitigation and excellent abrasion resistance especially in wet environments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Length | 200 ft |
Details
Rope Material | Nylon/Polyester Double Braid |
Rope Strand Count | 24 |
Rope Type | Rigging Line |
Tensile Strength | 10,500 lbs. (46.7 kN) |
Features | High strength retention, good energy absorption, shock mitigation and excellent abrasion resistance especially in wet environments |
Description
Dynasorb II provides the advantages of high strength retention, good energy absorption, shock mitigation and excellent abrasion resistance especially in wet environments. It is fully spliceable. Coating enhances abrasion resistance and provides color options. We have learned about energy absorption that tensile strength alone is not everything when it comes to dynamic activities that test the limits of ropes and wood. To lessen forces capable of cracking an anchor point or snapping high-strength ropes many arborists are choosing Dynasorb for wood-dropping activities.
• Type: Rigging Rope
• Features: 1/2 in. diameter (13mm) Blue Nylon/Polyester rigging rope 200 ft. in length; Abrasion resistant especially in wet environments; Excellent shock mitigation Elongation 2.10% at 10%; High strength retention: Tensile Strength = 10,500 lbs. (46.7 kN); Double Braid Construction
• Type: Rigging Rope
• Features: 1/2 in. diameter (13mm) Blue Nylon/Polyester rigging rope 200 ft. in length; Abrasion resistant especially in wet environments; Excellent shock mitigation Elongation 2.10% at 10%; High strength retention: Tensile Strength = 10,500 lbs. (46.7 kN); Double Braid Construction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Casters, RubberMold-on, Rigid, 5" (N32-5-RT)
- METALTECH Wheel Brake Kit For Drywall Cart Casters (I-DCCWL)
- GPS - GENERIC PARTS SERVICE Complete Wheel Kit for Manual Pallet Jack GWK-CJ55-CK - Fits Clark Model # CJ55 (GWK-CJ55-CK)
- HAMILTON ForgeMaster Swivel Caster, 10" x 2 1/2" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-FM-10PH)
- SAMSON Dynasorb II Rigging Line 1/2 ft. x 150 ft. (Blue) (DYNASII12-150-NS)
- SAMSON Stable Braid (Yellow) 5/8 in. x 600 ft. (STB58-600-NS)
- SAMSON Midnight Ivy 11.7mm Climbing Rope 200' (No Splice) (MDNIVY-200-NS)
- SAMSON Samson 12 Strand True Blue Climbing Rope 1/2 in. x 600 ft. (No Splice) (TRBL-600-NS)
- SAMSON Midnight Ivy 11.7mm Climbing Rope 150' (No Splice) (MDNIVY-150-NS)
- SAMSON Stable Braid (Green) 3/4 in. x 150 ft. (STB34-150-NS)
- MUTUAL INDUSTRIES 18 X 250' Glo Pink 1/4Lb Braided 6Pk (14662-175-250)
- Samson Ropes