Shop All Ropes
Samson
Dynasorb II Rigging Line 1/2 ft. x 150 ft. (Blue)
Mfr # DYNASII12-150-NS
Zoro # G904422707
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rope Material Nylon/Polyester Double Braid
- Rope Strand Count 24
- Rope Type Rigging Line
- Features High strength retention, good energy absorption, shock mitigation and excellent abrasion resistance especially in wet environments
- Tensile Strength 10,500 lbs. (46.7 kN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Length | 150 ft |
Details
Rope Material | Nylon/Polyester Double Braid |
Rope Strand Count | 24 |
Rope Type | Rigging Line |
Features | High strength retention, good energy absorption, shock mitigation and excellent abrasion resistance especially in wet environments |
Tensile Strength | 10,500 lbs. (46.7 kN) |
Description
Dynasorb II provides the advantages of high strength retention, good energy absorption, shock mitigation and excellent abrasion resistance especially in wet environments. It is fully spliceable. Coating enhances abrasion resistance and provides color options. We have learned about energy absorption that tensile strength alone is not everything when it comes to dynamic activities that test the limits of ropes and wood. To lessen forces capable of cracking an anchor point or snapping high-strength ropes many arborists are choosing Dynasorb for wood-dropping activities.
• Type: Rigging Rope
• Features: 1/2 in. diameter (13mm) Blue Nylon/Polyester rigging rope 150 ft. in length; Abrasion resistant especially in wet environments; Excellent shock mitigation Elongation 2.10% at 10%; High strength retention: Tensile Strength = 10,500 lbs. (46.7 kN); Double Braid Construction
• Type: Rigging Rope
• Features: 1/2 in. diameter (13mm) Blue Nylon/Polyester rigging rope 150 ft. in length; Abrasion resistant especially in wet environments; Excellent shock mitigation Elongation 2.10% at 10%; High strength retention: Tensile Strength = 10,500 lbs. (46.7 kN); Double Braid Construction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Duaralast Wheel 6X1-1/2In W/ 5/8In Rb (W-615-D-5/8)
- BOX PACKAGING Global Industrial„¢ Cotton Twine, 8 Ply, 6300'L, 20 Lbs. Tensile Strength, White (TWC630)
- CAMPBELL CHAIN & FITTINGS 5/16" Heavy Wire Rope Thimble, Galvanized (6260202)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A6E10B8C1P6)
- SAMSON Dynasorb II Rigging Line 5/8 in. x 200 ft. (Yellow) (DYNASII58-200-NS)
- SAMSON Dynasorb II Rigging Line 3/4 in. x 200 ft. (Green) (DYNASII34-200-NS)
- SAMSON Pro-Master 1/2 in. X 150 ft. Rigging Rope (13342)
- SAMSON Dynasorb II Rigging Line 5/8 in. x 150 ft. (Yellow) (DYNASII58-150-NS)
- SAMSON Zing It 1.75mm Red Throwline 180ft (Z175R-180)
- SAMSON Zing It 1.75mm Yellow Throwline 180ft (Z175Y-180)
- PETZL Rescue Rope, Nylon/Polyester, Blue (R074AA18)
- Samson Chains, Ropes & Cables