Shop All Ropes
Samson
ArborMaster BRW Rope 1/2 in. x 600 ft. (No Splice)
Mfr # BRW-600-NS
Zoro # G205971751
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 8,100 lbs. (36 kN)
- Features Stabilized nylon core for high strength and low stretch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Tensile Strength | 8,100 lbs. (36 kN) |
Features | Stabilized nylon core for high strength and low stretch |
Description
ArborMaster BRW Rope 1/2 in. x 600 ft. (No Splice)
- •This item has NO SPLICE
- •16 strand Specially treated polyester cover fibers for abrasion resistance
- •Stabilized nylon core for high strength and low stretch elongation 2.2% at 540 lbs.
- •Perfect characteristics for quick ascents during footlock climbing and eye splicing
- •Tensile Strength: 8,100 lbs (36 kN) Working Load Limit: 810 lbs (3.6 kN)
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Shackle Anchor 5/16 SBolt HDG w/Pin (SBT516)
- VESTIL Mechanical Cart, Stainless Steel, 660 lb (CART-660-M-PSS)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 20000 lb., Lift 20 ft. (OZ100-20CHOP)
- RITCHIE K-Td.2 Kayaker Tiedown (K-TD.2)
- SAMSON Samson 12 Strand True Blue Climbing Rope 1/2 in. x 200 ft. (No Splice) (TRBL-200-NS)
- SAMSON Stable Braid (Yellow) 5/8 in. x 600 ft. (STB58-600-NS)
- SAMSON Midnight Ivy 11.7mm Climbing Rope 150' (No Splice) (MDNIVY-150-NS)
- SAMSON Zing It 1.75mm Red Throwline 180ft (Z175R-180)
- SAMSON Arbor Plex Rope 1/2 in. x 200 ft. (No Splice) (APLX12-200-NS)
- SAMSON Dynasorb II Rigging Line 3/4 in. x 200 ft. (Green) (DYNASII34-200-NS)
- ORION ROPEWORKS Rope, 1/2" dia., 600 ft. L, All Purpose (570160-W1O-00600-05466)
- Samson Chains, Ropes & Cables