Shop All Business Card Holders
This Product is Discontinued
Samsill
Vinyl Business Card Binder, 200 Cap, Ebony (Discontinued)
Mfr # 81080
Zoro # G4178916
This Product is Discontinued
Key Features
- Color Ebony
- Holds Business Card Binder
- Width 10.25"
- Height 11.13"
- Material Vinyl/Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Samsill
- MFR # 81080
- Zoro # G4178916
- UPC # 050362810809
- Country of Origin China
- Category Business Card Holders
Dimensions
Width | 10.25" |
Height | 11.13" |
For Card Size | 2 x 3.5 |
Details
Item | Vinyl Business Card Binder,200 Cap,Ebony |
Color | Ebony |
Holds | Business Card Binder |
Material | Vinyl/Brass |
Includes | Includes clear pages and A-Z index tabs |
Capacity | 200 |
Weight | 1.802 lbs |
Description
Vinyl Business Card Binder,200 Cap,Ebony
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.