Shop All Binders
Samsill
View Binder, 1", Purple, 225 Sheet Cap, PK2
Mfr # U86308
Zoro # G9535613
product price: $9.09
/pk 2, $4.55/ea
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1 in
- Binder Sheet Capacity 200
- Color Purple
- Number of Rings 3
- Material Chipboard, Plastic, Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Ring Size | 1 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 200 |
Color | Purple |
Number of Rings | 3 |
Material | Chipboard, Plastic, Polypropylene |
Binder Features | Durable, Clear Overlay |
Number of Pockets | 2 |
Item | View Binder,1",Purple,225 Sheet Cap,PK2 |
Type | Ring Binder |
Ring Type | Round Ring |
Standards | ASTM D-6866 |
Recycled Content | 0.5 |
Sheet Standard | Letter |
Pocket Location | Internal |
Post Consumer Waste | 0.59 |
Fastener Location | Back-Mounted |
Recycled | Yes |
Description
View Binder,1 In.,Purple,225 Sheet Cap,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Notebook Kit, 4 x 6" Sheet Size (946-KIT)
- BAREBONES LIVING Barebones Walnut Scissors, Small - Ambidextrous Grip, Wide Handles & Comfortable Fit (GDN-059)
- POLAR-TECH Insulated Overnight Shipping Foam Only, 1-2 Day (ON17F)
- ENCORE PACKAGING Floor Unit, Single Arm, 24" (EP-6220S-24)
- SAMSILL 2" Round Presentation View Binder, Turquoise (SAMU86677)
- SAMSILL Binder, 1" Round Ring, 1-1/2"Wx10-1/2"Lx11-3/5"H, 12/CT, WE 12PK (SAMI008537C)
- SAMSILL 1" Round Presentation View Binder, Berry (SAMU86376)
- SAMSILL D-Ring View Binders, 3 Rings, 1in Cap, 11x8.5, Blueberry/Blue Coconut/Dragonfruit/Purple, 4PK (MP46439)
- SAMSILL Binder, Biodegrade, Round Ring, 4", White (18997)
- SAMSILL 1-1/2" Angle-D Ring View Binder, Earth's Choice Biodegradable, White (SAM16957)
- UNIVERSAL ONE 1" Round Ring Binder, Black (UNV20961)
- Samsill Binders