Shop All Notebooks & Journals
Samsill
Two-Tone Padfolio w/Spine Accent, 10 3/5wx14 1/4h, Poly, Tan/Brown
Mfr # 71656
Zoro # G8239134
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5" x 11"
- Cover Color Tan/Brown
- Cover Material Polyurethane
- Material Polyurethane
- Width 10.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsill
- MFR # 71656
- Zoro # G8239134
- UPC # 50362716569
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Sheet Size | 8.5" x 11" |
Width | 10.6" |
Height | 14.25" |
Size | 8.5 x 11 |
Pad Size | 8.5" x 11" |
Details
Cover Color | Tan/Brown |
Cover Material | Polyurethane |
Item | Pad Folios |
Material | Polyurethane |
Weight | 1.2 lbs |
Color | Tan/Brown |
Binding | Glued; Sewn |
Inside Pockets | (3) Cards; (1) Document; (1) Loose Document; (1) Pen Loop |
Description
Samsill® Two-Tone Padfolio with Spine Accent, 10 3/5w x 14 1/4h, Polyurethane, Tan/Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 20" x 8" x 4", Kraft, 25/Bundle (55VH53)
- BEST-RITE 40"x30" Magnetic Mobile Combination Dry Erase Board, Cork/Porcelain (669RU-DC)
- LEARNING ADVANTAGE Managing My Allowance Game (4608)
- OFFICEMATE Paper Clip Dispenser, Clear, Plastic (93695)
- SAMSILL Leather/Faux Trim Black Padfolio (71220)
- SAMSILL 8-1/2 x 11" Notepad Holder, includes Writing Pad (SAM70820)
- SAMSILL 1" Samsill Regal Leather Zipper Binder (15540)
- SAMSILL Pad Folio (SAM71650)
- SAMSILL Zip Pad Holder/Ring Binder, Pockets, Black (15650)
- SAMSILL Heavy Sealed Brass Clip Black Padfolio (71410)
- RITE IN THE RAIN All Weather Book, Field, 4-3/4 x 7-1/2In. (350F)
- Samsill Notebooks & Journals