Samsill

Samsill SAM11399BN 1 in. Fashion Color Binder - 12 Each


product price: $58.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Samsill
  • MFR # SAM11399BN
  • Zoro # G403861243
  • UPC #
    6788822031863
  • Country of Origin United States
  • Category File Folders

Description

Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.

Features
  • 1 in. Fashion Color Binder
  • Value Round Ring Storage Binders
  • Premium quality vinyl tightly sealed over chipboard
  • Special ribbed seal adds flexible strength at the hinge
  • Clear pockets inside front and back provide convenient storage for loose materials
  • Rust resistant ring metals with double boosters
  • 50% recycled content; 43% post-consumer content
  • Bundle of 12 Binders
  • 12 Each
Specifications
  • Size: 1 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.