Shop All Notebooks & Journals
Samsill
Padfolio, Pockets/CardSlot, WritePad, Black
Mfr # 70810
Zoro # G4175818
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Color Black
- Cover Material Leather-Like
- Includes Writing Pad
- Weight 1.4 lbs
- Height 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsill
- MFR # 70810
- Zoro # G4175818
- UPC # 050362708106
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Height | 13" |
Depth | 0.75" |
Width | 9.75" |
Size | 8.5 x 11 |
Pad Size | 8.5" x 11" |
Details
Cover Color | Black |
Cover Material | Leather-Like |
Item | Padfolio,Pockets/CardSlot,WritePad,Black |
Includes | Writing Pad |
Weight | 1.4 lbs |
Material | Leather-Like |
Color | Black |
Inside Pockets | (1) Pen Loop |
Accessories Included | Writing Pad |
Description
Padfolio,Pockets/CardSlot,WritePad,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-RAY Paper, Const, 12X18, Lvly Lemn Pk (PAC103403)
- E-BLOX Circuit Blox Lights Starter, Circuity Board Building Blocks, 32 Pieces (CB-0194)
- CHARLES LEONARD Heavy Duty Stapler, 100 Sheet Capacity (82620)
- PYRAMID Spare Key 3500/4000 (41479K)
- SAMSILL 1" Samsill Regal Leather Zipper Binder (15540)
- SAMSILL 8-1/2 x 11" Notepad Holder, includes Writing Pad (SAM70820)
- SAMSILL Zip Pad Holder/Ring Binder, Pockets, Black (15650)
- SAMSILL Pad Folio (SAM71650)
- SAMSILL Black Contrast Stitch Leather Padfolio (71710)
- SAMSILL Leather/Faux Trim Black Padfolio (71220)
- BOORUM & PEASE Laboratory Notebook, 8.2" x 10.5", 300 Pg (L21-300-R)
- Samsill Notebooks & Journals