Shop All Business Card Holders
This Product is Discontinued
Samsill
Leather Business Card File, 96 Cap, Black (Discontinued)
Mfr # 81240
Zoro # G4178931
This Product is Discontinued
Key Features
- Color Black
- Width 4.75"
- Height 10"
- Material Leather
- Weight 0.649 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsill
- MFR # 81240
- Zoro # G4178931
- UPC # 050362812407
- Country of Origin China
- Category Business Card Holders
Dimensions
Width | 4.75" |
Height | 10" |
Details
Item | Leather Business Card File,96 Cap,Black |
Color | Black |
Material | Leather |
Weight | 0.649 lbs |
Capacity | 96 |
Description
Leather Business Card File,96 Cap,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.