Shop All Business Card Holders
This Product is Discontinued
Samsill
Leather Business Card Binder, Black (Discontinued)
Mfr # 81270
Zoro # G4178940
This Product is Discontinued
Key Features
- Color Black
- Holds Business Card Binder
- Width 5.75"
- Height 7.75"
- Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Samsill
- MFR # 81270
- Zoro # G4178940
- UPC # 050362812704
- Country of Origin China
- Category Business Card Holders
Dimensions
Width | 5.75" |
Height | 7.75" |
For Card Size | 2 x 3.5 |
Details
Item | Leather Business Card Binder,Black |
Color | Black |
Holds | Business Card Binder |
Material | Leather |
Includes | Includes transparent pages and A-Z index tabs |
Weight | 1.013 lbs |
Capacity | 120 |
For Use With | 5 3/4" x 7 3/4" Refill Pages |
Description
Leather Business Card Binder,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.