Shop All Notebooks & Journals
Samsill
Heavy Sealed Brass Clip Black Padfolio
Mfr # 71410
Zoro # G4175845
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Color Black
- Cover Material Vinyl
- Includes Writing Pad
- Features With Brass Pad Clip
- Weight 1.168 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsill
- MFR # 71410
- Zoro # G4175845
- UPC # 764168714109
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Height | 12.13" |
Size | 8.5 x 11 |
Depth | 0.63" |
Width | 8.78" |
Pad Size | 8.5" x 11" |
Details
Cover Color | Black |
Cover Material | Vinyl |
Item | Padfolio,Heavy Sealed Brass Clip,Black |
Includes | Writing Pad |
Features | With Brass Pad Clip |
Weight | 1.168 lbs |
Material | Vinyl |
Color | Black |
Inside Pockets | (1) Loose Document |
Accessories Included | Writing Pad |
Description
Padfolio,Heavy Sealed Brass Clip,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLEY PRODUCTIONS Smart Poly Chart, 13in x 19in, Game Board Squares (91059)
- AK Balance Draft Shield, 15 In. L, 15 In. W (50073)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 1lb, Slotted (12842)
- ZORO SELECT Corrugated Boxes, 24" x 14" x 18", Kraft, 10/Bundle (493U01)
- SAMSILL Two-Tone Padfolio w/Spine Accent, 10 3/5wx14 1/4h, Poly, Tan/Brown (71656)
- SAMSILL 8-1/2 x 11" Notepad Holder, includes Writing Pad (SAM70820)
- SAMSILL Padfolio, Pockets/CardSlot, WritePad, Black (70810)
- SAMSILL Black Contrast Stitch Leather Padfolio (71710)
- SAMSILL 1" Samsill Regal Leather Zipper Binder (15540)
- SAMSILL Leather/Faux Trim Black Padfolio (71220)
- TOPS BUSINESS FORMS TOPS® Wirebound 5-Subject Notebook, 8-1/2" x 11", 200 Sheets/Pad, 1 Pad/Pack (65581)
- Samsill Notebooks & Journals