Shop All Binders
Samsill
Earth's Choice Plant-Based Economy Round Ring View Binders, 3 Rings, 3in Capacity, 11x8.5, Teal, 2PK
Mfr # U86877
Zoro # G908995818
product price: $34.39
/pk 2, $17.20/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 575
- Color Teal
- Ring Type (ex: D-Ring, Slant Ring, Round Ring, Straight Post) Round-Ring
- Number of Rings 3
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 11 x 8.5 in |
Front Cover Insert Size | 11 x 11.25 in |
Spine Insert Size | 3 x 11 in |
Back Cover Insert Size | 11 x 8.5 in |
Details
Binder Sheet Capacity | 575 |
Color | Teal |
Ring Type (ex: D-Ring, Slant Ring, Round Ring, Straight Post) | Round-Ring |
Number of Rings | 3 |
Material | Polypropylene |
Cover Type | View |
Type | Ring |
Item | Binders |
Clip Capacity | 3" |
Standards | USDA Certified Biobased 59% |
Insert Description | Front; Spine; Back |
Inside Pocket Description | One Front; One Back |
Ring Mounting | Back |
Description
Ring binders are must have organization tools for schools, offices, and homes. The biobased presentation view binders are well-constructed for holding paper and have both biobased and recycled properties that make them a great sustainability solution. These USDA certified binders are made with at least 59% biobased material and come with a cover made with up to 25% plant based renewable plastic. Biobased content is carefully tested using ASTM D-6866 standards. The first and only biobased presentation view binders on the market can be used for storing documents and loose items with considerable ease for the perfect counter organizer. The rings are sturdy to withstand years of use and easy to open and close. It features two clear inside horizontal pockets for additional storage and organization of loose documents and non-punched papers. Each pocket provides enough space to hold notes, photos, business cards, or full-size pages that will be punched later. Non-stick materials are used for making this product, which prevents transfer of ink or lifting copy when materials are inserted in the cover or placed inside. A clear overlay on the front, back, and spine of the binder gives full control and flexibility over customization of presentations, organizational projects, office reports, class projects, and more. Order multiple binders to create a custom desk reference system for weekly or monthly office reports, multiple classes at school, or other unique personal or professional projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE PRODUCTS 12 x 12 Magnetic Dry Erase Swivel Easel (50005)
- SAFCO Literature Organizer, 24 Cmprtment, 29"x12"x23-1/2", MOK (SAF9402MO)
- ZORO SELECT 20" x 12" Open Poly Bags, 2 mil, Clear (5DGY0)
- PARTNERS BRAND Butcher Paper Sheets, 18" x 24", White, 1250/Case (BPS182440W)
- SAMSILL Binder, Biodegrade, Round Ring, 4", White (18997)
- SAMSILL Binder, Biodegrade, D-Ring, 2", White (16967)
- SAMSILL Binder, Biodegrade, D-Ring, 4", White (16997)
- SAMSILL Binder, Biodegrade, D-Ring, 1.5", White (16957)
- ZORO SELECT 1-1/2" Round Ring Binder Portfolio, Black, Cover Type: Plain (SAM15250)
- SAMSILL Contrast Stitch Leather Padfolio, 6 1/4w x 8 3/4h, Open Style, Brown (71736)
- ZORO SELECT 1-1/2" Showcase Economy Binder, Round Ring, White (AVE19651)
- Samsill Binders