Shop All Binders
Samsill
Contrast Stitch Leather Padfolio, 6 1/4w x 8 3/4h, Open Style, Brown
Mfr # 71736
Zoro # G4198115
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Material Bonded Leather
- Height 8.75"
- Width 6.25"
- Size 5 x 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 8.75" |
Width | 6.25" |
Size | 5 x 8 |
Depth | 0.63" |
Pad Size | 5" x 8" |
Sheet Size (W x H) | 5" x 8" |
Details
Color | Brown |
Material | Bonded Leather |
Weight | 0.6 lbs |
Includes | Writing Pad |
Item | Pad Folios |
Inside Pockets | (1) ID; (1) Document; (1) Loose Document; (1) Pen Loop |
Closure | Open Style |
Cover Color(s) | Brown |
Accessories Included | Writing Pad |
Cover Material(s) | Bonded Leather |
Description
Samsill® Contrast Stitch Leather Padfolio, 6 1/4w x 8 3/4h, Open Style, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magna Visual Magnetic Clip Board (MCB)
- ZORO SELECT Anti-Static Bubble Pouches, 6"x8 1/2", Pink, PK650 (36DY45)
- POST-IT Note, Post-It, 3"X5", Ult, PK5 (6555UC)
- ZORO SELECT Long Corrugated Boxes, 14" x 6" x 4", Kraft, 25/Bundle (11R221)
- SAMSILL Classic Collection Ring Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Burgundy (SAM15154)
- SAMSILL Contrast Stitch Leather Ring Binder (SAM15710)
- SAMSILL Professional Padfolio, 3/4w x 9 1/4h, Open Style, Black (70811)
- SAMSILL Binder, Biodegrade, Round Ring, 5", White (18907)
- SAMSILL 1" Angle-D Ring View Binder, Earth's Choice Biodegradable, White (SAM16937)
- SAMSILL 5" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18907)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Red, PK6 (4143)
- Samsill Binders