Shop All Binders
Samsill
Classic Ring Binder, 1", Black
Mfr # 15130
Zoro # G9538291
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1 in
- Binder Sheet Capacity 200
- Color Black
- Number of Rings 3
- Material Vinyl, Brass, Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Ring Size | 1 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 200 |
Color | Black |
Number of Rings | 3 |
Material | Vinyl, Brass, Synthetic Leather |
Binder Features | Rigid, Flexible, Concealed Rivet, Spine |
Number of Pockets | 2 |
Item | Classic Ring Binder,1",Black |
Type | Reference Binder |
Ring Type | Round Ring |
Sheet Standard | Letter |
Fastener Material | Brass |
Pocket Location | Inside Front, Inside Back |
Description
Classic Ring Binder,1 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Easel Pad, Plain, White, 20 in. x 23 in. (563R)
- FORNEY Silver Paint Marker (70824)
- TOPS 6 x 9" Recycled Notebook (TOP74690)
- DYMO DYMO LetraTag Paper Label Tape Cassette, 1/2in x 13ft, White, 2/Pack (10697)
- ZORO SELECT 1" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18937)
- SAMSILL Classic Collection Ring Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Burgundy (SAM15154)
- SAMSILL View Binder, 1", Purple, 225 Sheet Cap, PK2 (U86308)
- ZORO SELECT 1-1/2" Angle-D Ring View Binder, Earth's Choice Biodegradable, White (SAM16957)
- SAMSILL Contrast Stitch Leather Padfolio, 6 1/4w x 8 3/4h, Open Style, Brown (71736)
- SAMSILL Binder, Biodegrade, D-Ring, 2", White (16967)
- ZORO SELECT 2" Ring ESD Binder 8-1/2 x 11" (07415)
- Samsill Binders