Shop All Notebooks & Journals
Samsill
Black Contrast Stitch Leather Padfolio
Mfr # 71710
Zoro # G5427040
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5" x 11"
- Cover Color Black
- Cover Material Bonded Leather
- Includes Writing Pad
- Binding Sewn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Samsill
- MFR # 71710
- Zoro # G5427040
- UPC # 050362717108
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Sheet Size | 8.5" x 11" |
Size | 8.5 x 11 |
Height | 12.5" |
Width | 9.25" |
Pad Size | 8.5" x 11" |
Depth | 0.75" |
Details
Cover Color | Black |
Cover Material | Bonded Leather |
Item | Contrast Stitch Leather Padfolio,Black |
Includes | Writing Pad |
Binding | Sewn |
Rule | Legal |
Color | Black |
Material | Bonded Leather |
Accessories Included | Writing Pad |
Ruling | Legal |
Inside Pockets | (1) Business Card; (2) Loose Document; (1) Pen Loop |
Weight | 1.63 lbs |
Description
Contrast Stitch Leather Padfolio,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR POLY 40" x 36" VCI Bags, 4 mil, Blue (PB4B403680)
- GLOBAL INDUSTRIAL Cube Cardboard Corrugated Boxes, 4inL x 4inW x 4inH, Kraft (B68561)
- ZORO SELECT Double Wall Boxes, 14" x 14" x 14", Kraft, 15/Bundle (22XM16)
- GENERAL Grocery Paper Bags, 35lbs Capacity, #6, 6wx3.63dx11.06h, Kraft, PK2000 (GK6)
- SAMSILL Leather/Faux Trim Black Padfolio (71220)
- SAMSILL Padfolio, Pockets/CardSlot, WritePad, Black (70810)
- SAMSILL Heavy Sealed Brass Clip Black Padfolio (71410)
- SAMSILL 8-1/2 x 11" Notepad Holder, includes Writing Pad (SAM70820)
- SAMSILL Two-Tone Padfolio w/Spine Accent, 10 3/5wx14 1/4h, Poly, Tan/Brown (71656)
- SAMSILL Pad Folio (SAM71650)
- UNIVERSAL 8-1/2 x 11" Ruled Writing Pad, Pk12 (UNV22000)
- Samsill Notebooks & Journals