Shop All Binders
Samsill
Binder, Biodegrade, Round Ring, 3", White
Mfr # 18987
Zoro # G8902737
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 3 in
- Binder Sheet Capacity 550
- Color White
- Number of Rings 3
- Material Plastic, Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Ring Size | 3 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 550 |
Color | White |
Number of Rings | 3 |
Material | Plastic, Chipboard |
Binder Features | Customizable Spine/Cover, Clear Overlay, Acid-free, Archival-safe, Reusable, PVC-free |
Number of Pockets | 2 |
Item | Binder,Biodegrade,Round Ring,3",White |
Ring Type | Round Ring |
Type | Ring Binder |
Standards | ASTM D-6866 |
Recycled Content | 0.46 |
Fastener Material | Metal |
Fastener Location | Back-Mounted |
Pocket Location | Internal |
Sheet Standard | Letter |
Recycled | Yes |
Post Consumer Waste | 0.59 |
Description
Binder,Biodegrade,Round Ring,3 In.,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Fabric Markers, Fine Line, 10 Colors, 80 Count (BIN588215)
- ZORO SELECT Multi-Depth Corrugated Boxes, 17 1/4" x 11 1/4 x 6", Kraft, 25/Bundle (55VH31)
- DIXON TICONDEROGA Pencil, No. 2, Wood, PK144 (DIX14412)
- ACCU-STAMP Pre-Inked Round Stamp, EMAILED, 5/8" dia, Blue (035655)
- SAMSILL Binder, 1/2" Round Ring, 1"Wx10-1/4"Lx11-3/5"H, 12/CT, WE 12PK (SAMI08517C)
- SAMSILL 4" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18997)
- SAMSILL 2" Round Presentation View Binder, Berry (SAMU86676)
- SAMSILL 1" Round Presentation View Binder, Lime (SAMU86378)
- SAMSILL 2" Round Ring Binder Portfolio, Black (SAM15160)
- SAMSILL Binder, Biodegrade, Round Ring, 2", White (18967)
- BUSINESS SOURCE Red D ring Binder 1 1/2" Binder Capacity Letter (26980)
- Samsill Binders